ZONE VIBE 100 HEADSET - ROSE
- Mfr # 981-001258
- Zoro # G614907556
product price:Â
$
116.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Rose
Includes
USB-C Charging Cable, Travel Bag, User Documentation
Features
Lightweight, Flip to Mute, Comfortable
Height
8.7 in
Corded/Wireless
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 981-001258
- Zoro #
- G614907556
- UPC #
- 97855177971
- Country of Origin
- China
Dimensions
- Height
- 8.7 in
- Width
- 3.4 in
- Driver Size
- 1.57 in
Details
- Color
- Rose
- Item
- Headset
- Includes
- USB-C Charging Cable, Travel Bag, User Documentation
- Features
- Lightweight, Flip to Mute, Comfortable
- Corded/Wireless
- Wireless
- Integrated Microphone
- Yes
- Earpiece Type
- Binaural
- Wireless Operating Distance
- 98.4 ft
- Compatibility
- Works with Windows&, Mac, or Chrome OS™ -based computers, Bluetooth&, and iOS& or Android™ Bluetooth&-enabled devices., Compatible with common calling applications across almost all platforms and operating systems.
- Microphone Technology
- Noise Cancelling
- Sound Mode
- Stereo
- Wireless Technology
- Bluetooth
- Earpiece Design
- On-ear
- Detachable Microphone
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.