CAT-4-150-ARM-Python 1500
- Mfr # CAT-4-150-ARM-Python 1500
- Zoro # G024486290
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
R Value
3.85
For Valve Type
Flow Meter
For Maximum Pipe Size
4 in
For Minimum Pipe Size
4 in
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT-4-150-ARM-Python 1500
- Zoro #
- G024486290
- UPC #
- -
- Country of Origin
- United States
- Item
- CAT-4-150-ARM-Python 1500
- R Value
- 3.85
- For Valve Type
- Flow Meter
- For Location
- Indoor, Outdoor
- Fastening System
- Lacing Hook & Wire
- For Fitting Type
- Flange
- Maximum Ambient Temperature
- 450 Degrees F
- Color
- Grey
- Standards
- ASTM E84
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- For Maximum Pipe Size
- 4 in
- For Minimum Pipe Size
- 4 in
- Thickness
- 1 in
Description
CAT-4-150-ARM-Python 1500, Cover Type Thermal Blanket, For Fitting Type Flange, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width Not Applicable, Cover Length Not Applicable, Thickness 1 in, Color Grey, Fastening System Lacing Hook & Wire, For Minimum Circumference Not Applicable, For Maximum Circumference Not Applicable, R Value 3.85, For Valve Type Flow Meter, Standards ASTM E84, For Minimum Pipe Size 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.