Shop SHARKBITE

4809455 Multi-Turn Hose Bib

  • Mfr # 4809455

  • Zoro # G803954323


product price:  $33.45
/ea

Key Features

Open Height
2.43
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4809455
Zoro #
G803954323
UPC #
697285246270
Country of Origin
Unknown

Dimensions

Open Height
2.43

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Easy to install, requires no solder, glue, unions, or tools
  • Connects to copper, PEX, CPVC or PE-RT pipe
  • Lead free DZR brass construction for durability and reliability
  • Fitting can be rotated on pipe after installation making it easier to work in tight spaces
  • Designed for potable water distribution
  • Corrosion resistant to improve longevity
  • Listed by IAPMO and design certified and listed to ASSE 1061/NSF 63
Specifications
  • Push to Connect: Yes
  • End 2 Type: MHT
  • Maximum Temperature: 200 deg. F
  • End 1 Type: MHT
  • Maximum Pressure: 200 psi
  • End 1 Diameter: 3/4 in.
  • End 2 Diameter: 3/4 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.