Zoro Homepage

Cap, Brass, Push-to-Connect 1 1/4 in

  • Mfr # UXL0435

  • Zoro # G116277942


product price: $17.59
/ea

Key Features

Fitting Material
Brass
Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Connector Type
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0435
Zoro #
G116277942
UPC #
697285039254
Country of Origin
China

Dimensions

Fitting Tube Size Outer Diameter
1 1/4 in
Compatible Copper Tube Size
1 1/4 in

Details

Fitting Material
Brass
Item
Push-Fit Fitting Caps and Plug
Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Connector Type
Coupling
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE
Series
UXL
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Shape
Cap
Material Grade
304
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
33 Degrees F

Description

Push-Fit Fitting Caps and Plug, Application Climate Control, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 1 1/4 in, Material Grade 304, Overall Length 11 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Copper Tube Size 1 1/4 in, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.