Check Valve, Brass, EPDM
Mfr # UR2008
Zoro # G316307944
product price: $22.59
/eaKey Features
Spring Material
Stainless Steel
Standards
ASSE 1061, CSA B125.3
Body Material
Brass
Seal Material
EPDM
Connection Type - Side 1
Push
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UR2008
Zoro #
G316307944
UPC #
697285050310
Country of Origin
Viet Nam
Dimensions
Nominal Valve Size
1/2 in
Details
Spring Material
Stainless Steel
Standards
ASSE 1061, CSA B125.3
Item
Check Valve
Body Material
Brass
Seal Material
EPDM
Connection Type - Side 1
Push
For Media
Water
Mounting Orientation
Horizontal, Vertical
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Push
Operating Temperature - Minimum
32 Degrees F
Silent Check
Silent
Valve Body Style
Inline
Check Mechanism
Swing
Maximum Pressure - Operating
150 psi
Check Mechanism Material
301 Stainless Steel
Valve Ways
2-Way
Operating Temperature - Maximum
200 Degrees F
Description
SharkBite Max Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.