Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Push x Push, Brass, 3.5 in

  • Mfr # UR2016

  • Zoro # G210481856


product price: $23.99
/ea

Key Features

Connection Type
Push x Push
Body Material
Brass
Seat Material
Brass
Body Material - Valves
Brass
Standards
ASSE 1061, ASTM E84, ASTM El19, CAN/ULC 5101, CAN/ULC 5102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, UL 263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR2016
Zoro #
G210481856
UPC #
-
Country of Origin
Australia

Dimensions

Pipe or Tube Size
3/4 in
Overall Length
3.5 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Push x Push
Body Material
Brass
Seat Material
Brass
Body Material - Valves
Brass
Standards
ASSE 1061, ASTM E84, ASTM El19, CAN/ULC 5101, CAN/ULC 5102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, UL 263
Max. Water Pressure - Valves
250 psi
Item
Check Valve
Item - Check Valves
Check Valve
Flow Design
Single
Mechanism and Body Design
Inline Spring
Max. Temp. - Valves
200 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
200 Degrees F
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Push
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
400 psi
Operating Temperature - Minimum
40 Degrees F
For Media
Direct Burial, Hydronic Heating/Cooling, Potable Water, Recirculation
Connection Type - Side 2
Push
Mounting Orientation
Horizontal, Vertical

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.