EB25 Series Pressure Regulating Valve, 3/4 in Connection, NPT
- Mfr # 22263-0045
- Zoro # G525011885
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22263-0045
- Zoro #
- G525011885
- UPC #
- 697285222632
- Country of Origin
- United States
Description
The EB-25 SS from Cash Acme brings state-of-the-art water control technology to pressure regulators. This version of the EB-25 boasts all of the features of the original, while providing the new benefit of stainless steel internals and 100% lead-free materials of construction. The EB-25 has a convenient orange pressure adjustment twist-cap and numerical indicator which makes installation a quick, one-man job. The unique design also eliminates the water whistle or hum associated with most PRVs, due to innovative "micro-fingers" that dissipate noise as water flows across the seat. Patented single-cartridge design of this valve has fewer parts for increased reliability and can be serviced without having to remove the valve body. While pressure reduction is an everyday need necessary to protect appliances and plumbing fixtures, the advanced water control technology of the EB-25 provides unique new benefits to this common application. The biggest breakthrough is the simple numerical indicator that allows the exact desired pressure to be set even before the valve is installed. Once installed, patented design features mean the EB-25 offers improved reliability and easier access for maintenance. The EB-25 is lead-free and intended for use where supply line pressure does not exceed 300 psi. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 20 to 90 psi without changing the spring. The EB-25 is suited for either cold or hot (to 180 deg F) water service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.