Metal Top, 4.5" W, Brass
- Mfr # PVA20M-DSB-60
- Zoro # G616592026
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
For Media
Potable Water
Overall Height
5 3/8 in
Pilot Adjustment - Maximum
70 psi
NSF Certifications for Food and Drinking Water
NSF 372
Outlet Connection Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVA20M-DSB-60
- Zoro #
- G616592026
- UPC #
- 697285110847
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 3/8 in
- Outlet Connection Size
- 1 in
- Inlet Connection Size
- 1 in
- Overall Width
- 4 1/2 in
Details
- For Media
- Potable Water
- Pilot Adjustment - Maximum
- 70 psi
- NSF Certifications for Food and Drinking Water
- NSF 372
- Operating Pressure - Maximum
- 70 psi
- Application
- Commercial Use, Residential Use
- Operating Pressure - Minimum
- 0 psi
- Body Material
- Brass
- Fluid Temperature - Maximum
- 180 Degrees F
- Factory Set Pressure
- 60 psi
- Pilot Adjustment - Minimum
- 10 psi
- Item
- Metal Top
- Outlet Connection Type
- Press
- Inlet Connection Type
- Press
Description
EB45 Direct SharkBite Metal Top 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.