Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max Ball Valve, 1/2 x 3/8 in Connection, Push-to-Connect x Compression, 125 psi Pressure

  • Mfr # UR23036BN

  • Zoro # G814480033


product price: $22.75
/ea

Key Features

Body Style
Angle
Ball Port Style
Full Port
For Media
Water
Connection Type
Push-to-Connect x Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR23036BN
Zoro #
G814480033
UPC #
697285074767
Country of Origin
China

Details

Body Style
Angle
Ball Port Style
Full Port
For Media
Water
Connection Type
Push-to-Connect x Compression

Description

SharkBite Max angle stops are used on stub-outs coming out of the wall and are used to control and shut off water flow to fixtures and appliances for maintenance and repair. Innovative design with a 1/2 in push-to-connect inlet makes for quick-installation, and quarter-turn full-port brass ball valves make for easy operation. Ideal for working in tight spaces. Faster install times and ease of use reduce installation errors.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.