Sharp

Black Consumer Microwave 1.4 cu. ft.


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Microwave Style Countertop
  • Cooking Wattage 1100
  • Oven Capacity 1.4 cu. ft.
  • Outside Width 20.4"
  • Outside Height 12.4"
See all product information

Product Information

  • Brand Sharp
  • MFR # SMC1452CH
  • Zoro # G5461963
  • UPC #
    074000620209
  • Country of Origin China
  • Category Microwaves

Dimensions

Outside Width 20.4"
Outside Height 12.4"
Outside Depth 18.1"

Details

Microwave Item Consumer
Microwave Style Countertop
Cooking Wattage 1100
Oven Capacity 1.4 cu. ft.
Item Countertop Microwave
Color Black
Power Levels 10
Microwave Turntable Yes
Mounting Style Countertop

Description

Countertop Microwave, Microwave Style Countertop, Cooking Wattage 1,100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.