SHREL377WB EL377WB 10 Digit - Handheld Basic Calculator
- Mfr # SHREL377WB
- Zoro # G903754236
product price:Â
$
23.49
/ea
Key Features
Display Digits
10-digit
Display
LCD
Type
Basic Calculators
Power Supply
Battery and Solar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHREL377WB
- Zoro #
- G903754236
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Large Pocket Calculator
- Display Digits
- 10-digit
- Display
- LCD
- Type
- Basic Calculators
- Power Supply
- Battery and Solar
Description
Features
- EL377WB 10 Digit - Handheld Basic Calculator
- Weight: 0.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.