Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 4", Carbon Steel, Flange

  • Mfr # 4371005720

  • Zoro # G808257955


product price: $1,082.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
600# Flanged
Body Material
Carbon Steel
Valve Stem Type
Rising
Stem Material
Stainless Steel
Pipe Size - Valves
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005720
Zoro #
G808257955
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
4 in
Overall Length
17 in
Inlet to Outlet Length
17 in
Handle Diameter
13.78 in
Nominal Valve Size
4 in
Handle Height
26.1 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Details

Connection Type
600# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Valve Stem Type
Rising
Stem Material
Stainless Steel
Handle Type
Wheel
Top of Handle to Inlet Center
26 1/10 in
Handle Material
Ductile Iron
Seat Material
Steel
Bonnet Style
Bolted
Standards
API 598, API 600, ASME B16.34, NACE
Stem Type
Rising
Wedge Material
410 Stainless Steel, Carbon Steel
Valve Class
Class 600
Seal Material
Graphite
Body Material - Valves
Carbon Steel
Number of Bolt Holes
8
Maximum Pressure - Operating
1,480 psi
Wedge Style
Flexible
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
For Media
Gas, Oil, Steam, Water
Bonnet Material
Carbon Steel
Number of Flange Bolt Holes
8
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 600
Operating Temperature - Maximum
1,000 Degrees F
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,480 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.