Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Socket Forged Carbon Steel Piston Check Valve

  • Mfr # 4371001420

  • Zoro # G2482103


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Socket x Socket
Connection
Socket
Body Material
Carbon Steel
Item - Check Valves
Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001420
Zoro #
G2482103
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Pipe or Tube Size - Check Valves
2 in
Length
6 25/32 in
Size
2"
Overall Length
6.77 in
Pipe or Tube Size
2 in
Height - Cap to Inlet Center
3 15/16 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Socket x Socket
Connection
Socket
Body Material
Carbon Steel
Item - Check Valves
Check Valve
Cap to Inlet Center
3 29/32 in
Cracking Pressure
43 psi
Max. Pressure
Water: 2000 psi @ 100 Degrees F, Steam: 800 psi WSP
Application - Valves
General Purpose
Seal Material
Graphite and 304 Stainless Steel
Full Flow - Valves
No
Flow - Valves
60.0 gpm
Seal Material - Check Valves
304 Stainless Steel, Graphite
Mounting Orientation - Check Valves
Horizontal
Compliance
NACE MR-01-75
Max. Water Pressure - Valves
2000 psi @ 100 Degrees F
Mounting Position
Horizontal
Spring Material
316 Stainless Steel
Max. Temp.
0 to 800 Degrees F
Material of Construction
Forged Carbon Steel
Sub-Category
Steel
Item
Piston Check Valve
Standards
API 602, NACE MR-01-75
Seat Material - Check Valves
Stellite
Max. Steam Pressure - Valves
800 psi WSP
Min. Temp. - Valves
0 Degrees F
Connection Type - Check Valves
Socket x Socket
Mechanism and Body Design
Inline Piston
Flow Design
Single
Spring Material - Check Valves
316 Stainless Steel
Body Material - Valves
Carbon Steel
Cracking Pressure - Check Valves
43.0 psi
Max. Temp. - Valves
800 Degrees F
Flow
60 gpm
Seat Material
Stellite
Mounting Orientation
Horizontal
Seal
FPM
Valve Body Style
Inline
Valve Ways
2-Way
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Socket
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Socket
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
25
For Media
Steam, Water
Check Mechanism Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
1,975 psi
Connection Gender - Side 2
Female
Operating Temperature - Maximum
100 Degrees F
Silent Check
Standard
Check Mechanism
Piston
Includes Counterweight
No Counterweight
Valve Series
2483

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Carbon Steel, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 43 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 2,000 psi @ 100 Degrees F, Max. Steam Pressure - Valves 800 psi WSP, Seat Material Stellite

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.