Art Markers, PK 72
- Mfr # 2199816
- Zoro # G612929482
Key Features
Specifications
Details
- MFR #
- 2199816
- Zoro #
- G612929482
- UPC #
- -
- Country of Origin
- United States
- Marker Tip
- Ultra Fine, Fine
- Standards
- ASTM D-4236
- Marker Series
- Ultimate Collection
- Marker Ink Type
- Permanent
- Marker Grade
- General Use
- Age Recommendation
- Ages 12 and Up
- Number of Tips
- Single
- Series
- Ultimate Collection
- Includes Pen Cushion
- Cushion Not Included
- Barrel Type
- Standard
- Item
- Permanent Marker Set
- Number of Markers
- 72
- Marker Cap
- Capped
- Features
- Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
- Waterproof
- Water-Resistant
- Washable
- Non-Washable
- Marker Ink Color
- Assorted
- Marker Set Ink Colors
- Erasable
- Non-Erasable
Dimensions
- Tip Size
- (50) Fine; (22) Ultra Fine
- Fits Chest Size
- Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Description
Dare to unleash the ultimate in vividly creative marking with this collector's edition of Sharpie Permanent Markers. Bold and permanent to the core, your Sharpie marker set includes an incredible range of coloring markers in vivid original, luminous neon and shimmering metallic colors. Made to mark practically everywhere, original Sharpie marker colors inspire you to transform ordinary surfaces into vibrant, personal statements. Not to be outdone, neon markers create an electrifying impact, glowing fluorescent under black light. Sharpie metallic markers put pale imitations to shame, laying down a pure metallic sheen that intensely stands out on dark surfaces. Featuring color markers in a variety of tip types for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
- Make your own masterpiece with the vividly bold Sharpie Ultimate Collector’s Edition: brilliant permanent markers in original, neon and metallic colors.
- Permanent ink marks on paper, plastic, metal and most other surfaces.
- Remarkably resilient formula dries quickly and resists fading and water.
- Endless marking options: choose from a variety of tip types to make impressively vibrant marks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.