
S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink Colors, Black Barrel, 4PK
Mfr # 2096174
Zoro # G203450944
product price:Ā $8.15
/pk 4, $2.04/eaKey Features
Pen Type
Gel Pen
Color
Assorted
Tip Size
0.7 mm
Pen Grip
Comfort
Marking Tool Product Group
S-Gel High-Performance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2096174
Zoro #
G203450944
UPC #
71641172272
Country of Origin
United States
Dimensions
Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm
Point Size
0.7 mm
Details
Pen Type
Gel Pen
Color
Assorted
Item
Pens
Pen Grip
Comfort
Marking Tool Product Group
S-Gel High-Performance
Pen Tip
Conical
Weight
0.127 lbs
Pen Tip Type
Conical
Pen Ink Color(s) Assortment
(2) Black; (1) Blue; (1) Red
Pen Barrel Color(s)
Black
Special Ink Properties
Water-Based Gel
Pen Grip Type
Comfort
Pen Sub-Brand & Product Family
S-GelĆ¢āĀ¢ High-Performance
Pen Style
Retractable
Pen Ink Color(s)
Assorted
Ink Color
Black, Blue, Red
Barrel Color
Black
Marking Tool Color Family
Multicolor
Features
Pocket Clip
Description
Sharpie is now available in a new gel pen! Introducing Sharpie SĀ·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.