
S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 4PK
Mfr # 2194703
Zoro # G223334248
product price:Â $23.19
/pk 4, $5.80/eaKey Features
Ink Color
Black
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Barrel Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2194703
Zoro #
G223334248
UPC #
71641197237
Country of Origin
China
Dimensions
Point Size
0.7 mm
Details
Ink Color
Black
Pen Type
Gel Pen
Tip Style
Conical
Barrel Color
Black
Pen Style
Retractable
Features
Airplane-Safe Ink; Pocket Clip
Ink Type
Permanent
Marking Tool Color Family
Black
Refillable
Yes
Grip
Contoured Rubber Grip
Description
The power of Sharpie now in a metal-barrel gel pen. Featuring no-smear, no-bleed technology and bold, best-in-class ink, the Sharpie S-Gel Premium Metal Barrel Pen delivers always vivid, smooth writing that's perfect for any scenario. It's a high-performance gel pen with a sleek metal barrel and professional appearance that makes it a writing instrument you won't want to loan out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.