Zoro Homepage

Hazardous Light Fixture

  • Mfr # 030HY50STFRVLYHZ00SCH001

  • Zoro # G715827760


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
30 W
Housing Material
Aluminum
Color Temperature
5000K
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Light Output
5,300 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030HY50STFRVLYHZ00SCH001
Zoro #
G715827760
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Depth
13 in
Overall Width
10 1/4 in

Details

Fixture Wattage
30 W
Housing Material
Aluminum
Color Temperature
5000K
Item
Hazardous Light Fixture
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Light Output
5,300 lm
Rated Life
100,000 hr
Fixture Lens Material
Polycarbonate
Voltage
120 to 277V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
113 Degrees F
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type V
Light Technology
LED
High Pressure Sodium Wattage Equivalency
100 W
Light Distribution Type - NEMA
NEMA 7x7
Color Selectable
Not Selectable
LED Driver Style
Constant Voltage
Metal Halide Wattage Equivalency
100 W
Incandescent Wattage Equivalency
200 W
Number of Hubs
1
Housing Color
Yellow
For Location
Outdoor

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.