Zoro Homepage

Hazardous Light Fixture

  • Mfr # 095HY50STFRVLYHZ00SCH001

  • Zoro # G415827770


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Housing Material
Aluminum
Light Output
16,000 lm
Rated Life
100,000 hr
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095HY50STFRVLYHZ00SCH001
Zoro #
G415827770
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
5 5/8 in
Overall Width
10 1/4 in

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.