Force Gauge, +/-0.2% Force Acc, Digital

  • Mfr # FG-7006
  • Zoro # G5257716
product price: 
$
820.99
/ea
Free Shipping & Returns

Key Features

Display
Dot Matrix LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
22 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-7006
Zoro #
G5257716
UPC #
-
Country of Origin
China
Item
Digital Force Gauge
Display
Dot Matrix LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
22 lbf
Auto Power Off
Yes
Sampling Rate
1,000 Hz
Measurement Modes
Auto Peak with timed Peak Reset, Peak Mode, Real Time Track Mode
Memory
1000 Points
Function
180 Degrees Auto-reversible display, tension/compression & data storage icons, high low limits with audible & visual indication, comparator output, data logging for sending to PC or printer
Resolution
0.001 kgf, 0.005 lbf, 0.01 N, 0.1 ozf, 1 gf
Power Source
Battery
Interface
USB
Force Resolution
0.001 Kgf, 0.005 lbf, 0.01 N, 0.1 ozf, 1 gf
Battery Chemistry
Nickel-Metal Hybride
Minimum Force Measured
0.005 lbf
Battery Run Time
16 hr
Number of Batteries Required
3
Maximum Force Measured
22 lbf
Number of Records Stored
1,000
Digital Display Screen Type
LCD with Backlight
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Battery Voltage
3.6V
Display Type
Digital
Force Accuracy
+/-0.2% FS
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Description

Digital Force Gauge, Maximum Force Measured 22 lbf, Minimum Force Measured 0.005 lbf, Force Resolution 0.001 Kgf, 0.005 lbf, 0.01 N, 0.1 ozf, 1 gf, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & reviews