Force Gauge, +/-0.3% Force Acc, Digital

  • Mfr # FG-3003
  • Zoro # G0331600
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Display
4 Digit LCD
Manufacturers Warranty Length
1 yr
Auto Power Off
Yes
Range
10N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-3003
Zoro #
G0331600
UPC #
-
Country of Origin
China
Item
Digital Force Gauge
Power Source
Battery
Display
4 Digit LCD
Auto Power Off
Yes
Range
10N
Resolution
0.01N
Memory
500 Data Points
Output Type
USB or RS-232
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, N, ozf
Sampling Rate
1,000 Hz
Measurement Modes
Peak Mode, Real Time Track Mode
Accuracy
+/-0.3% FS
Interface
RS-232, USB
Maximum Force Measured
2.2 lbf
Battery Voltage
3.6V
Number of Batteries Required
1
Force Resolution
0.001 Kgf, 0.001 lbf, 0.01 N, 0.01 ozf
Force Accuracy
+/-0.3% FS
Battery Run Time
16 hr
Minimum Force Measured
0.001 lbf
Display Type
Digital
Battery Chemistry
Nickel-Metal Hybride
Digital Display Screen Type
LCD with Backlight
Number of Records Stored
500
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Digital Force Gauge, Maximum Force Measured 2.2 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.001 Kgf, 0.001 lbf, 0.01 N, 0.01 ozf, Force Accuracy +/-0.3 Percent FS, Measuring Units gf, kgf, lbf, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 500, Auto Power Off Yes, Interface RS-232, USB, Manufacturer Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & reviews