Shop SHIMPO

Force Gauge, +/-0.3% Force Acc, Digital

  • Mfr # FG-3005
  • Zoro # G0331591

product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Sampling Rate
1,000 Hz
Auto Power Off
Yes
Memory
500 Data Points
Measurement Modes
Peak Mode, Real Time Track Mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-3005
Zoro #
G0331591
UPC #
-
Country of Origin
China
Item
Digital Force Gauge
Power Source
Battery
Sampling Rate
1,000 Hz
Auto Power Off
Yes
Memory
500 Data Points
Measurement Modes
Peak Mode, Real Time Track Mode
Resolution
0.01N
Range
50N
Output Type
USB or RS-232
Accuracy
+/-0.3% FS
Measuring Units
gf, kgf, lbf, N, ozf
Display
4 Digit LCD
Includes
AC Adapter, Calibration Certificate, USB Cable
Green Environmental Attribute
Product is Rechargeable
Interface
RS-232, USB
Minimum Force Measured
0.01 lbf
Battery Voltage
3.6V
Battery Run Time
16 hr
Force Accuracy
+/-0.3% FS
Number of Records Stored
500
Digital Display Screen Type
LCD with Backlight
Battery Chemistry
Nickel-Metal Hybride
Display Type
Digital
Force Resolution
0.001 Kgf, 0.01 lbf, 0.01 N, 0.1 ozf
Number of Batteries Required
1
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Maximum Force Measured
11 lbf
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Digital Force Gauge, Maximum Force Measured 11 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.001 Kgf, 0.01 lbf, 0.01 N, 0.1 ozf, Force Accuracy +/-0.3 Percent FS, Measuring Units gf, kgf, lbf, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 500, Auto Power Off Yes, Interface RS-232, USB, Manufacturer Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.