Force Gauge, +/-0.3% Force Acc, Digital

  • Mfr # FG-3008
  • Zoro # G0331576
product price: 
$
476.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Measurement Modes
Peak Mode, Real Time Track Mode
Includes
AC Adapter, Calibration Certificate, USB Cable
Manufacturers Warranty Length
1 yr
Accuracy
+/-0.3% FS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-3008
Zoro #
G0331576
UPC #
-
Country of Origin
China
Item
Digital Force Gauge
Power Source
Battery
Measurement Modes
Peak Mode, Real Time Track Mode
Includes
AC Adapter, Calibration Certificate, USB Cable
Accuracy
+/-0.3% FS
Sampling Rate
1,000 Hz
Range
500N
Resolution
0.1N
Output Type
USB
Measuring Units
gf, kgf, lbf, N, ozf
Display
4 Digit LCD
Auto Power Off
Yes
Memory
500 Data Points
Interface
RS-232, USB
Force Resolution
0.01 Kgf, 0.1 lbf, 0.1 N, 1 ozf
Battery Chemistry
Nickel-Metal Hybride
Battery Run Time
16 hr
Battery Voltage
3.6V
Number of Records Stored
500
Force Accuracy
+/-0.3% FS
Digital Display Screen Type
LCD with Backlight
Display Type
Digital
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Minimum Force Measured
0.1 lbf
Number of Batteries Required
1
Maximum Force Measured
110 lbf
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Digital Force Gauge, Maximum Force Measured 110 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.01 Kgf, 0.1 lbf, 0.1 N, 1 ozf, Force Accuracy +/-0.3 Percent FS, Measuring Units gf, kgf, lbf, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 500, Auto Power Off Yes, Interface RS-232, USB, Manufacturer Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & reviews