Shop SHIMPO

Force Gauge, +/-0.3% Force Acc, Digital

  • Mfr # FG-3009
  • Zoro # G0331567

product price: 
$
476.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Range
1000N
Display
4 Digit LCD
Manufacturers Warranty Length
1 yr
Measuring Units
gf, kgf, lbf, N, ozf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-3009
Zoro #
G0331567
UPC #
-
Country of Origin
China
Item
Digital Force Gauge
Power Source
Battery
Range
1000N
Display
4 Digit LCD
Measuring Units
gf, kgf, lbf, N, ozf
Includes
AC Adapter, Calibration Certificate, USB Cable
Memory
500 Data Points
Auto Power Off
Yes
Measurement Modes
Peak Mode, Real Time Track Mode
Accuracy
+/-0.3% FS
Sampling Rate
1,000 Hz
Output Type
USB or RS-232
Resolution
1N
Green Environmental Attribute
Product is Rechargeable
Interface
RS-232, USB
Number of Records Stored
500
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Battery Voltage
3.6V
Maximum Force Measured
220 lbf
Force Accuracy
+/-0.3% FS
Digital Display Screen Type
LCD with Backlight
Battery Chemistry
Nickel-Metal Hybride
Number of Batteries Required
1
Force Resolution
0.1 Kgf, 0.1 lbf, 1 N, 1 ozf
Display Type
Digital
Minimum Force Measured
0.1 lbf
Battery Run Time
16 hr
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Digital Force Gauge, Maximum Force Measured 220 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.1 Kgf, 0.1 lbf, 1 N, 1 ozf, Force Accuracy +/-0.3 Percent FS, Measuring Units gf, kgf, lbf, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 500, Auto Power Off Yes, Interface RS-232, USB, Manufacturer Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.