Tachometer, 6 to 99,999 rpm
Mfr # DT-205LR-S12
Zoro # G8487735
product price:Â $444.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Contact Adapter, Funnel Adapter, Master Wheel (6 in cir.), Reflective Tape
RPM Accuracy
+/-0.006%
Features
Built-In Memory 10 Separate Readings, Laser Measures from Distances
RPM Resolution
1 RPM
Contact / Noncontact
Contact and Noncontact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-205LR-S12
Zoro #
G8487735
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturer Warranty Length
2 yr
Battery Size
AA
Description
Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.8 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 6 RPM, Maximum Non-Contact Distance 20 ft, Minimum Non-Contact Distance 1 in, Calibration Certificate Type NIST, Maximum Velocity Measured 25,000 fpm, Minimum Velocity Measured 0.4 fpm, Includes (2) Cone Adapters, 3.5 in Extension Shaft, Contact Adapter, Funnel Adapter, Master Wheel (6 in cir.), Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.