Shop SHOE GEAR
See all product information
Create Account
375132 3.5 oz Shoe Gear Saddle Soap
- Mfr # 375132
- Zoro # G704167617
product price:Â
$
29.99
/ea
Key Features
Container Size
3.5 oz
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375132
- Zoro #
- G704167617
- UPC #
- 70049442833
- Country of Origin
- China
- Color
- Assorted
Dimensions
- Container Size
- 3.5 oz
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Shoe gear saddle soap cleans, softens and preserves all leathers. Shoe gear, quality shoe care since 1913.
Features- Shoe gear saddle soap
- Color: Assorted
- Capacity: 3.5 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.