
Providence ST Men's Work/Safety Slip Resistant Boot, Wide, Size 12
Mfr # 76745W
Zoro # G511971247
product price:Â $154.99
/pr
Free Shipping & Returns
Key Features
Size
12
Width
W
Color
Black
Upper Material
Leather
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76745W
Zoro #
G511971247
UPC #
885999110028
Country of Origin
Bangladesh
Dimensions
Size
12
Width
W
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Resists
Slip Resistant
Description
Providence ST Men's Work/Safety Slip Resistant Boot, Wide, Size 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.