
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 17 - 6E
Mfr # A8815-17-6E
Zoro # G622925948
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Gender
Men
Toe Type
Aluminum
Standards
AT, EH, WP, SR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-17-6E
Zoro #
G622925948
UPC #
810151188249
Country of Origin
China
Dimensions
Footwear Width
6E
Size
17
Width
6E
Details
Midsole Material
EVA
Item
Boot
Gender
Men
Toe Type
Aluminum
Standards
AT, EH, WP, SR
Waterproof
Yes
Style Number
A8815
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Closure Type
Lace Up
Series
Blacksmith
Upper Material
Leather
Removable Insole
Yes
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.