Parts Washer
- Mfr # 0800200100007
- Zoro # G923781977
product price:Â
$
3,034.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
100 Degrees F
Maximum Operating Temperature
100 Degrees F
Work Lighting
No Light Included
Number of Flushing Stations
1
Tank Overall Depth
21 19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0800200100007
- Zoro #
- G923781977
- UPC #
- 043318008665
- Country of Origin
- France
Dimensions
- Tank Overall Depth
- 21 19/32 in
- Tank Overall Height
- 5 29/32 in
- Tank Overall Width
- 16 29/32 in
Details
- Item
- Parts Washer
- Minimum Operating Temperature
- 100 Degrees F
- Maximum Operating Temperature
- 100 Degrees F
- Work Lighting
- No Light Included
- Number of Flushing Stations
- 1
- Filtration Type
- Bioremediation
- Standards
- cETL (UL listed components)
- Number of Brush Stations
- 1
- Includes
- 4-Wheel Dolly, Air/Blow Gun, Bag Filter, Flow-Through Brush, Industrial Grade Pump with Seals, Spigot, Spray Nozzle
- Drum Capacity
- 10 gal
- Tank Material
- Plastic
- Color
- Green
- Load Capacity
- 65 lb
- Shelf Capacity
- 50 lb
- Voltage
- 110V AC
- For Solution Base Type
- Water-Based
- Cleaning Solution Included
- (2) 1 gal Container of Simple Green Heavy Duty Precision Cleaner / (4) Simple Green Bio-Remediation tablets
- Tank Capacity
- 10 gal
- Series
- SG 2000
- Cleaning Method
- Agitation, Bioremediation, Heat, Immersion, Manual, Soak, Spray
- Wire Color
- Green
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Agitation, Bioremediation, Heat, Immersion, Manual, Soak, Spray, Tank Material Plastic, Tank Capacity 10 gal, Load Capacity 65 lb, Tank Overall Width 16 29/32 in, Tank Overall Depth 21 19/32 in, Tank Overall Height 5 29/32 in, Minimum Operating Temperature 100 Degrees F, Maximum Operating Temperature 100 Degrees F, Voltage 110V AC
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.