Shoptough

Bulk Bags, 165 g/sq m, Black


product price: $60.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Built-In Liner, Pad and Duffle Top
  • Color Black
  • Bag Closure Type Easy Tie
  • Thickness 165 g/sq m
  • Material polypropylene
See all product information

Product Information

Dimensions

Folded Length 18"
Inside Width 40"
Outside Length 40"
Outside Width 40"
Folded Width 15"
Inside Height 50"
Inside Length 40"
Outside Height 50"
Folded Height 10"
Handle Length 10 in

Details

Includes Built-In Liner, Pad and Duffle Top
Item Bulk Bags
Color Black
Bag Closure Type Easy Tie
Thickness 165 g/sq m
Material polypropylene
Hang Hole No
Gauge 0.12 ga.
Load Capacity 2205 lb.
Volume Capacity 45 cu. ft.
Finish Smooth Woven
Coated/Uncoated Coated
Bag Bottom Type Flat
Weight Capacity 2,205 lb
Bag Top Type Duffel
Handle Material Polypropylene
Handle Type Lifting Loop

Description

Bulk Bags, Weight Capacity 2,205 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 40 in, Outside Width 40 in, Outside Height 42 in, Volume Capacity 47 cu ft, Color White, Bag Bottom Type Flat, Inside Length 40 in, Inside Width 40 in, Inside Height 42 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 14 in, Folded Width 14 in, Folded Height 5 in, Handle Length 10 in, Handle Material Polypropylene, Handle Type Lifting Loop, Number of Handles 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.