Shoptough

Bulk Bags, 165 g/sq m, White


original price: $38.95
5% off
new price: $36.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Forklift Handles and Duffle Top
  • Color White
  • Bag Closure Type Easy Tie
  • Thickness 165 g/sq m
  • Material polypropylene
See all product information

Product Information

Dimensions

Inside Height 32"
Inside Length 32"
Inside Width 32"
Outside Width 35"
Folded Width 17"
Folded Length 14"
Folded Height 4"
Outside Length 35"
Outside Height 35"
Handle Length 10 in

Details

Includes Forklift Handles and Duffle Top
Item Bulk Bags
Color White
Bag Closure Type Easy Tie
Thickness 165 g/sq m
Material polypropylene
Hang Hole No
Coated/Uncoated Coated
Load Capacity 1500 lb.
Gauge 0.10 ga.
Finish Smooth Woven
Volume Capacity 18 cu. ft.
Bag Bottom Type Flat
Handle Material Polypropylene
Handle Type Lifting Loop
Weight Capacity 2,005 lb
Bag Top Type Duffel

Description

Bulk Bags, Weight Capacity 2,005 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 35 in, Outside Width 35 in, Outside Height 35 in, Volume Capacity 33 cu ft, Color White, Bag Bottom Type Flat, Inside Length 35 in, Inside Width 35 in, Inside Height 35 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 14 in, Folded Width 14 in, Folded Height 3 in, Handle Length 10 in, Handle Material Polypropylene, Handle Type Lifting Loop, Number of Handles 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.