Shop All Cold Weather Gloves
Showa
Cold Protection Coated Gloves, Acrylic Terry Lining, L
Mfr # 477L-08
Zoro # G5814973
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Two Layer Plus Foam Padding
- Finger Style Reinforced
- Cut Seamless
- Knuckle Padding Material Nitrile
- Coating Material Nitrile
Product Information
- Brand Showa
- MFR # 477L-08
- Zoro # G5814973
- UPC # 038054097585
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Length | 10 in |
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 11 in |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2241, Standards CE, EN 388 4231X, EN 511 011, Insulated Yes, Base Coating Material Foam Nitrile, EN 511 Rating 11, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHMD002500)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- SHOWA Cold Protection Gloves, Cotton Lining, L (6781R-06-10)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- SHOWA Showa 460 Insulated 12 PVC Coated Gloves, 12PK (460XL)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, L (0321RGRNLAR)
- Showa Gloves & Hand Protection