Shop All Cold Weather Gloves
Showa
Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL
Mfr # 282XL-10
Zoro # G5779833
original price:
$23.65
28% off
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Puncture Level Not Rated
- Standards CE, EN388: 2016, EN388: 2003: 4221, EN511: 2006
- Cuff Gauntlet
- Gauge 10
Product Information
- Brand Showa
- MFR # 282XL-10
- Zoro # G5779833
- UPC # 038054954000
- Country of Origin Malaysia
- Category Cold Weather Gloves
Dimensions
Glove Length | 11 in |
Glove Size | XL |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Glove Insulation Material Acrylic, Standards CE, EN388: 2016, EN388: 2003: 4221, EN511: 2006, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Acrylic Liner and Insulation, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK25 (FF-400-15)
- SATA Folding Earmuffs (STFH0421)
- TILLMAN Gloves, PR, Series: 48 (48S)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- SHOWA Cut Resist Gloves, L, Blue, Polyurethane, PR (282L-09)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M (406M-07)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- SHOWA Showa 460 Insulated 12 PVC Coated Gloves, 12PK (460XL)
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- Showa Cold Weather Gloves