Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Latex, M, 1 PR
Mfr # 346M-07
Zoro # G7959368
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Rough
Product Information
- Brand Showa
- MFR # 346M-07
- Zoro # G7959368
- UPC # 713740546874
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 7 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- HONEYWELL NORTH Safety Glasses, Gray Mirror Anti-Fog, Anti-Static, Scratch-Resistant (T5900WTKTCG)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- SHOWA Cut Resistant Gloves, Yellow, L, PR (66NFW-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- SHOWA Cut A5, 1 PR (XC800XL-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- Showa Gloves & Hand Protection