Shop SHOWA

Knit Gloves, Kevlar, , Grip Palm and Fingers, Elastic, Orange, Yellow, XL, 1 PR

  • Mfr # 4568XL-09-V

  • Zoro # G601860192


product price:  $10.68
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Orange, Yellow
Glove Coating Finish
Grip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4568XL-09-V
Zoro #
G601860192
UPC #
713740913898
Country of Origin
Guatemala

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Orange, Yellow
Glove Coating Finish
Grip
ANSI/ISEA Abrasion Level
4
Series
4568
Cuff Style
Elastic
Coating Type
Dipped
Glove Materials
Kevlar®
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
EN 388 Impact Rated
No
Glove Lining Material
Kevlar(R)
Includes Padded Palm
No
Reversible
No
Brand and Series
Showa
Knuckle Protection Material
No
Includes Pull Strap
No
Glove Hand Style
Left and Right
Includes Red Palm
No
Low-Profile Impact Protection
No
Insulated
No
Sold As
Pair
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
2
Thumb Sweat Wipe
No
Lint-Free
No
Anti-Static
No
Reflective Backing
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant
Thumb Style
Straight
Glove Liner Material
Kevlar(R)
Inspection Glove Type
Unhemmed
Palm Style
Oil Grip
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Heat Level
Not Available
Cut-Resistance Coverage
Full
Glove Coating Color
Orange
Touchscreen Compatible
No
EN 388 Rating
4X32D
Includes Finger Fourchettes
No
Rope Channel Reinforcement
No
Waterproof
No
Finger Coverage
Full Finger
Glove Features
High Visibility
Includes Pinch Point Protection
No
High-Visibility
No
Includes ID Panel
No
Hem Style
Finished
Double-Dipped
No
Minimum Temperature
Not Rated
Maximum Temperature
482 Degrees F
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Palm Type
Coated
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Weight
Lightweight
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant, Knuckle Protection Material No, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.