Showa

Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, L, PR


original price: $17.79
5% off
new price: $16.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black, Blue
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
See all product information

Product Information

  • Brand Showa
  • MFR # 377IPL-08
  • Zoro # G0638561
  • UPC #
    713740097383
  • Country of Origin Viet Nam
  • Category Coated Gloves

Dimensions

Glove Size L
Glove Length 9 in

Details

Item Coated Gloves
Color Black, Blue
Glove Coating Material Foam Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Finish Sandy
Thickness 13 ga
Standards EN388
Glove Construction Seamless Knit
Glove Back Material Polyester, Spandex(R)
Features High Abrasion Resistance, Impermeable
Knuckle Padding Material Nylon
Insulated No
ANSI/ISEA Cut Level Not Rated
Palm Material Nitrile Foam
Finger Style Full Finger
Disposable Glove Material Nitrile
Closure Type Slip-On
Palm Construction 2-Layer
Oil Resistant Yes
Glove Materials Nylon/Polyester
ANSI/ISEA Impact Level Not Available
Glove Hand Style Left and Right
Latex-Free No
Finger Coverage Full Finger
Glove Coating Color Black/Blue
Base Coating Coverage Full
Brand and Series Showa 377-IP
Glove Material Color White
Series 377-IP
Water Resistant Yes
Low-Profile Impact Protection No
Includes Pull Strap No
Touchscreen Compatible No
Anti-Static No
Waterproof No
Base Coating Material Nitrile
Glove Liner Material Cotton/Polyester
Cuff Style Knit
EN 388 Rating 4121X
Sold As Pair
Includes Reinforced Thumb Crotch No
Knuckle Protection Material Rubber
Includes Finger Fourchettes No
Reversible No
Hem Style Finished
Coating Type Double Dipped
Palm Type Grip Coated
Lint-Free No
Hand Protection Style Glove
Knit Material Color White
Knit Material Polyester/Stainless Steel
Minimum Temperature Not Rated
Double-Dipped Yes
Glove Lining Material Cotton/Polyester
Impact Protection Style Standard

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Polyester/Stainless Steel, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards EN388, Knuckle Protection Material Rubber, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Impact Protection Style Standard, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.