Showa
Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR
Mfr # BO600-M
Zoro # G7608997
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Fingertips
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- NMC No Trespassing Sign - Bilingual, M733RB (M733RB)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- SHOWA Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, PR (317L-09)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, L, 12PK (BO500B-L)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, S, PR (377S-06)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-09)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- Showa Coated Gloves