Shop All Coated Gloves
Showa
PVC Coated Gloves, Full Coverage, Yellow, S, PR
Mfr # 962S-08-V
Zoro # G5977682
product price: $5.49
/pr
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Yellow
- Glove Coating Material PVC
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Showa
- MFR # 962S-08-V
- Zoro # G5977682
- UPC # 038054000981
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDER GRIP USA Wonder Grip Nicely Nimble Garden Gloves (C515ACM)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0046YB)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 100 Pairs (PBLW-100)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300M08)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300-L-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (300BXL-10)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- Showa Gloves & Hand Protection