Zoro Homepage

Construction Stacking Building Red Brick Block, Foam Kids Pretend Play Creativity Toy, 25 Pack

  • Mfr # QI004622.25

  • Zoro # G410211154


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
EVA Foam
Length
2.5
Width
8
Height
2.5"
Depth
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004622.25
Zoro #
G410211154
UPC #
651355046221
Country of Origin
China

Dimensions

Length
2.5
Width
8
Height
2.5"
Depth
3.5

Details

Item
Kids & Playroom
Material
EVA Foam
Color
Red

Description

This construction building set will keep your kids entertained and educated, while at the same time helping them develop many important skills. The building bricks give countless choices when it comes to designs. They will follow their imagination and build anything they'd like. Ideal to build toy houses or buildings, to play games and enjoy with family and close friends. These brick blocks have a realistic effect with its red color and 3 holes. It has a smooth surface preventing your child and floor from getting scratches. Transform your child's playtime into a fun and enriching experience with the playful stacking blocks, both at home and on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.