
Atlas 5-Tier 30 in.W x 12 in.D x 60 in.H Heavy Duty Storage Shelving Load 2000 Lbs, Laminated Board, Hammertone
Mfr # ATB-H30-12-60-5B
Zoro # G115886923
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
30 in
Overall Depth
12 in
Overall Height
60 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATB-H30-12-60-5B
Zoro #
G115886923
UPC #
850059704189
Country of Origin
Viet Nam
Dimensions
Overall Width
30 in
Overall Depth
12 in
Overall Height
60 in
Details
Color
Black
Shelving Material
Carbon Steel
Shelf Capacity
2000 lbs
Finish
Powder Coating
Number of Shelves
5
Includes
Hardware Kit, 2 utility hooks, Assembly Instruction
Standards
EPA TSCA Title VI compliant
Series
ATB
Description
Atlas 5-Tier 30 in.W x 12 in.D x 60 in.H Heavy Duty Storage Shelving Load 2000 Lbs with Laminated Board, Hammertone
- PACKAGE INCLUDED - 1 x shelving unit, 2 x shelving hooks, 4 x post caps, 1 x anti-tip hardware kit, and 1 x assembly instruction.
- HEAVY DUTY SHELVING UNIT - With a spacious 30"W design, this shelf is perfect for storing large items. Each tier holds up to 400 lbs with evenly distributed weight, and the total capacity is 2,000 lbs. Built for strength and stability, its ideal for heavy-duty storage.
- STRONG & DURABLE STORAGE SHELVES - Built with high quality particle laminated boards and a premium steel frame finished with a non-toxic, heavy-metal-free powder coating for lasting performance. Includes 4 post caps to protect floors.
- ADJUSTABLE HEAVY DUTY SHELVING - The shelf offers two assembly options: a full 5-tier unit or two separate workstations with a 3-tier and a 2-tier shelf. It is perfect for garages, warehouses, basements, shed, kitchen, living room, pantry, closet, bedroom, office, and more.
- EASY ASSEMBLY GARAGE SHELVING - With a bolt-free design, this shelf can be assembled quickly and easily in just 10 minutes using only your hands or a rubber hammer (not included). Each tier's height can be adjusted at every 1.5 inches, so you can create customized storage space.
- RELIABLE CUSTOM SUPPORT - Should you encounter any issues, such as missing parts, during the assembly process, our team is here to help. Simply reach out to us, and we'll provide a professional solution within 24 hours, ensuring a smooth and satisfactory experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.