Shop SHUNTONG
See all product information
Atlas 5-Tier 36 in.W x 18 in.D x 72 in.H Heavy Duty Storage Shelving Load 4000 Lbs, Hammertone
Mfr # B-ATLAS361872-5H800
Zoro # G315886921
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B-ATLAS361872-5H800
Zoro #
G315886921
UPC #
850059704103
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Details
Color
Black
Shelving Material
Carbon Steel
Shelf Capacity
4000 lbs
Finish
Powder Coating
Number of Shelves
5
Series
B-ATLAS
Includes
Hardware Kit, 2 utility hooks, Assembly Instruction
Standards
NSF Certified
Description
Atlas 5-Tier 36 in.W x 18 in.D x 72 in.H Heavy Duty Storage Shelving Load 4000 Lbs with Wire Deck, Hammertone
- MTS and NSF-Certified, total weight capacity of 4000lbs
- Boltless snap and lock assembly
- Shelves adjust in 1.5 inch increments to fit any storage needs
- Can be assembled vertically as a shelving unit or horizontally as a workbench
- Powder-coated finish resists damage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.