AP 180 Carton Sealing Tape 2 x 110 Yds 18 Mil Clear, PK36

  • Mfr # 231044

  • Zoro # G606379538


product price:  $181.99
/pk 36, $5.06/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.8 mils
Tape Elongation
150%
Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
231044
Zoro #
G606379538
UPC #
707022436212
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mils

Details

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Elongation
150%
Tensile Strength
20 lb/in

Description

SHURTAPE® AP 180 CARTON SEALING TAPE 2" X 110 YDS 1.8 MIL CLEAR PRODUCTION GRADE ACRYLIC PACKAGING TAPE FOR MANUAL AND AUTOMATED INDUSTRIAL SEALING OF LIGHTWEIGHT CARTONS. AP 180® IS CONSTRUCTED WITH A DURABLE BOPP FILM THAT PROVIDES STIFFNESS AND STRENGTH FOR AUTOMATED APPLICATIONS, AND A HIGH-QUALITY ADHESIVE THAT PROVIDES CLARITY, UV RESISTANCE, PREMIUM AGING CHARACTERISTICS AND LOW ODOR FOR A VARIETY OF CARTON SEALING APPLICATIONS. APPLICATION STANDARDS INCLUDE FDA INDIRECT CONTACT CFR 21, 175.105, FDA INDIRECT CONTACT CFR 21, 177.1520. FEATURES:
    PRODUCTION GRADE, LIGHT DUTY ACRYLIC PACKAGING TAPE UV-RESISTANT EXCELLENT AGING CHARACTERISTICS FOR LONG-TERM USE PERFORMS IN A RANGE OF TEMPERATURES BACKING: 25 MICRON CAST BIAXIALLY ORIENTED POLYPROPYLENE FILM ADHESIVE: EMULSION ACRYLIC ADHESIVE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.