Tape Dispenser, 3in., Gray, 9-3/4in.L
- Zoro #: G0075358
- Mfr #: SD 935
$12.95
- Height: 3-9/16"
- Max. Tape Width: 3"
- Construction: Plastic
-
-
Orders over $50 ship free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Shurtape #SD 935 Specifications
|
|
Height: 3-9/16" | Max. Tape Width: 3" |
Construction: Plastic | Length: 9-3/4" |
Item: Tape Dispenser | Width: 6-1/2" |
Color: Gray | Tape Brake: Hand |
For Use With: AP Series, HP Series, PP Series, FP 96, FP 97, FP 202, VF 719 | Handle Grips: Pistol |
Country of Origin (subject to change): China |
Description
Tape Dispenser, For Use With AP Series, HP Series, PP Series, FP 96, FP 97, FP 202, VF 719, Height 3-9/16 In., Length 9-3/4 In., Width 6-1/2 In., Max. Tape Width 3 In., Color Gray, Handle Grips Pistol, Construction Plastic