
30A 3P 600V FUSED RECEPT SW TP12 W/WINDO
Mfr # HF361JCHW
Zoro # G316097395
product price:Â $3,253.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
30 A
Enclosure Type
NEMA 12
Voltage
600 V
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF361JCHW
Zoro #
G316097395
UPC #
78364343593
Country of Origin
Mexico
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
Enclosure Type
NEMA 12
Voltage
600 V
Housing Material
Steel
Contact Form
3P
Standards
UL98
Phase
Three
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.