Ball Valve, 2-Way, 1/2 in. NPT
Mfr # 171A-10300S
Zoro # G8204856
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Stainless Steel
Safe Working Water PSI
200 psi
Gasket Material
EPDM
Actuator Input Voltage
24V AC
Actuator Type
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171A-10300S
Zoro #
G8204856
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 11/16 in
Port Connection Size
1/2 in
Overall Height
7 5/8 in
Overall Depth
5 3/8 in
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum 200 psi, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Input Voltage 24V AC, Actuator Return Action Non-Spring Return, Actuator Type Electric, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.