Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball valve

  • Mfr # 599-10330

  • Zoro # G316150762


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Mounting Style
Universal Mounting Plate
Allowable Pressure - Maximum
600 psi
Body Pattern
Two-Way
Overall Depth
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-10330
Zoro #
G316150762
UPC #
4034106338756
Country of Origin
China

Dimensions

Overall Depth
5 3/8 in
Overall Length
6 in
Overall Height
10 1/16 in
Port Connection Size
2 in

Details

Ball Material
Brass
Mounting Style
Universal Mounting Plate
Allowable Pressure - Maximum
600 psi
Body Pattern
Two-Way
ANSI Rating
ANSI Leakage Class IV
Gasket Material
EPDM
Operating Temperature - Minimum
35 Degrees F
Distance Between Inlet and Outlet Port
4 5/8 in
Product Type
Ball Valve
Manufacturer Series
599
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Installation Orientation
Vertical
Includes Actuator
Actuator Not Included
Port Connection Gender
Female
Valve Action
Normally Open
Flow Characteristic
Equal Percentage
Body Material
Brass
Coefficient of Volume (Cv)
160
Port Types Included
Normally Open
Port Connection Type
NPT
Item
Ball Valve
Application
Control of Hot or Chilled Water
Close-Off Pressure
200 psi
Stem Material
Brass

Description

Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Allowable Pressure - Maximum 600 psi, ANSI Rating ANSI Leakage Class IV, Application Control of Hot or Chilled Water, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 160, Distance Between Inlet and Outlet Port 4 5/8 in, Flow Characteristic Equal Percentage, For Media Water, Gasket Material EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.