Zoro Homepage

capacitor contactor AC-6b 25 kVAr

  • Mfr # 3RT2627-1AP05

  • Zoro # G915303743


product price: $187.99
/ea
Sold in multiples of 3 for $563.97
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Clamp
Number of Poles
3
Series
3RT
Coil Voltage
230V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2627-1AP05
Zoro #
G915303743
UPC #
-
Country of Origin
Germany

Details

Terminal Connection Type
Screw Clamp
Number of Poles
3
Series
3RT
Coil Voltage
230V AC
Item
Definite Purpose Contactor
Phase
3

Description

capacitor contactor, AC-6b 25 kVAr, / 400 V, 3-pole, 230 V AC, 50 Hz, auxiliary contacts: 1 NO + 2 NC, screw terminal, size: S0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.