
circuit breaker 3VA1 IEC Frame 1000 breaking capacity class M Icu=55
Mfr # 3VA1563-5MH32-0AA0
Zoro # G415859016
product price: $1,860.99
/ea
Free Shipping & Returns
Key Features
Series
3VA1
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Circuit Breaker Type
Low Voltage
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1563-5MH32-0AA0
Zoro #
G415859016
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA1 IEC Frame 1000
Details
Item
Circuit Breaker
Series
3VA1
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Circuit Breaker Type
Low Voltage
Circuit Breaker Actuator
Rocker Lever
Amps
630A
Trip Type
Magnetic Only
Number of Poles
3
AC Voltage Rating
690V
Max. AIR Rating
55kA at 400V AC
Description
circuit breaker 3VA1 IEC Frame 1000 breaking capacity class M Icu=55 kA At 415 V 3-pole, starter protection TM120M, AM, In=630 A without overload protection short-circuit protection Ii=8...15 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.