
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA
Mfr # 3VA1120-3ED22-0AA0
Zoro # G315861690
product price:Â $221.99
/ea
Sold in multiples of 2 for $443.98
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Series
3VA1
Terminal Connection
Screw Connection
AC Voltage Rating
415V
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA1120-3ED22-0AA0
Zoro #
G315861690
UPC #
-
Country of Origin
Germany
Dimensions
Width
2 in
Height
5.12 in
Frame Size
3VA1 IEC Frame 160
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Series
3VA1
Terminal Connection
Screw Connection
AC Voltage Rating
415V
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Max. AIR Rating
25kA at 400V AC
Number of Poles
2
Amps
20A
Description
circuit breaker 3VA1 IEC Frame 160 breaking capacity class N Icu=25 kA At 415 V 2-pole, line protection TM210, FTFM, In=20 A overload protection Ir=20 A permanently set short-circuit protection Ii=16 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.