
circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At
Mfr # 3VA5560-6GC46-0AA0
Zoro # G915861021
product price: $3,853.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V
Amps
600A
Frame Size
3VA5 UL Frame 800
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5560-6GC46-0AA0
Zoro #
G915861021
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 800
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Amps
600A
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC
Instantaneous Trip
Adjustable
Series
3VA5
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Lug
Trip Type
Thermal Magnetic
Description
circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=5...10 x In N conductor 1 cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.