Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker

  • Mfr # 3008351

  • Zoro # G003920937


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
100A
Voltage
120/240V AC
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008351
Zoro #
G003920937
UPC #
804766702846
Country of Origin
Mexico

Dimensions

Height
30 in
Width
14.25 in
Depth
3.875 in

Details

Item
Combination Circuit Breaker Panel
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
100A
Voltage
120/240V AC
Series
PN

Description

Siemens introduces PN Series Load Centers - a new high quality and feature-rich line of load center products to meet applications for virtually every need. The PN Series load center provides maximum flexibility in combination with labor saving features to aid the contractor while installing the product. PN load centers accept the plug-on neutral breakers patented insta-wire neutral/ground system convertibility copper bussing and mounting tabs on the trim - these features were specifically engineered to decrease installation time and increase flexibility.

Specifications
  • Circuit Protection Type: Main Breaker
  • Depth: 3.875 in.
  • Height: 30 in.
  • Width: 14.25 in.
  • Indoor or Outdoor: Indoor
  • Amperage: 100 amps
  • Voltage: 120/240V
  • Number of Spaces: 30 Space
  • Maximum Number of Circuits: 30 Circuits
  • Mounting Type: Combination Mount
  • Country of Origin: Mexico
  • Weight: 31.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.